Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Rd Fem Panel Rec Ball Nose 1-0-4-0
Mfr # 18R24-UR
Zoro # G4053008
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Color Red
- Cable Range 2/0 to 4/0 AWG
- Male/Female Female
- Standards File 152105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R24-UR
- Zoro # G4053008
- UPC # 78477719794
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Color | Red |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Female |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE FEMALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF RED 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- Leviton Single Pole Devices