Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY PCORD C6 IND-RJ45 15'
Mfr # D6721-15E
Zoro # G5668565
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 8P Modular Plug/Plug to Industrial Plug/Industrial Plug to RJ45 Plug
- Insulation Material Polybutylene Terephthalate
- Material Polybutylene Terephthalate (PBT)
- Length 10.00 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D6721-15E
- Zoro # G5668565
- UPC # 78477229934
- Country of Origin Taiwan, Province of China
- Category Mechanical Lugs
Dimensions
Length | 10.00 in |
Width | 12 in |
Size | 15 ft |
Height | 1.38 in |
Cord Length | 15 ft |
Details
Connector Type | 8P Modular Plug/Plug to Industrial Plug/Industrial Plug to RJ45 Plug |
Insulation Material | Polybutylene Terephthalate |
Material | Polybutylene Terephthalate (PBT) |
Type | UTP |
Color | Black |
Application | Commercial and Industrial Applications |
Series | D6721 |
Temperature Rating | -40 to 65 °C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Jacket Material | Thermoplastic Elastomer |
Conductor Type | Stranded Tinned |
Jacket Color | Black |
Category Type | Cat 6 |
Standard | TIA\TR 42.9;TIA\EIA-568-B.2-1 |
Description
DuraPort Industrial Patch Cord, industrial plug-to-RJ45, 15 foot length, Cat 6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- WOODS Power Block 6'L Ylw (5148)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- Leviton Mechanical Lugs