Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY MPR YL PB1-00-005
Mfr # 16R23-4UY
Zoro # G4072888
product price: $53.59
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$53.59
Free 30-Day Returns
Key Features
- Type Cam
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Color Yellow
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-4UY
- Zoro # G4072888
- UPC # 78477759172
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10.00 in |
Height | 7.2500 in |
Length | 5.50 in |
Details
Type | Cam |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Yellow |
Cable Range | 2 to 4/0 AWG |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial Grade |
Description
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, 1.500" Threaded Stud, Yellow, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range -# 2 - 4/0, UL-1691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- Leviton Single Pole Devices