Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY MPR BR PB1-00-005
Mfr # 16R23-4UH
Zoro # G4012697
product price: $70.49
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$70.49
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Color Brown
- Cable Range 2 to 4/0 AWG
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-4UH
- Zoro # G4012697
- UPC # 78477759189
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.2500 in |
Height | 7.2500 in |
Details
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Brown |
Cable Range | 2 to 4/0 AWG |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Industrial Grade |
Description
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, 1.500" Threaded Stud, Brown, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range -# 2 - 4/0, UL-1691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (TR17-1/2R)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- Leviton Single Pole Devices