Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY ML 18 SRS PLUG CRMP #2-2/0 AWG BLUE
Mfr # 18D21-UB
Zoro # G4043813
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Nose Cam-Type Detachable
- Series 18
- Terminal Connection Single Set Screw
- Single Pole Device Style Detachable
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D21-UB
- Zoro # G4043813
- UPC # 78477746721
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Wire Size | 2 to 2/0 |
Details
Type | Ball Nose Cam-Type Detachable |
Series | 18 |
Terminal Connection | Single Set Screw |
Single Pole Device Style | Detachable |
Color | Blue |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 600 V |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 300 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Number of Poles | 1 |
Specifications | 1-Pole, NEMA 3R, Copper Wire Strain Relief |
Connection Type | Crimped/Male/Single Set Screw |
Housing Material | TPV |
Amperage Rating | 300 A |
Contact Material | Brass |
Description
18 Series Single Pole Cam Type Male Detachable Plug Ball Nose, Thermo-Plastic Screw, Single Set Screw, Blue. 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - #2 To 2/0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- Leviton Single Pole Devices