Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY ML 16 SRS PLUG CRMP 1/0 - 2/0 AWG YLW
Mfr # 16D26-UY
Zoro # G5698157
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Max. Voltage 600 Volt
- Wire Size 1/0 to 2/0
- Housing Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D26-UY
- Zoro # G5698157
- UPC # 78477846148
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 1/0 to 2/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 1/0 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- GARDNER BENDER Lug Cu Hd 4Awg 3/8In Stud Sz (AML-204)
- Leviton Mechanical Lugs