Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY MDP BR PB1-00-010
Mfr # 18D22-UH
Zoro # G5677997
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Housing Material TPV
- Contact Material Solid Brass
- Type Ball Nose Cam Type Detachable Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D22-UH
- Zoro # G5677997
- UPC # 78477825938
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2 to 2/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Details
Housing Material | TPV |
Contact Material | Solid Brass |
Type | Ball Nose Cam Type Detachable Male |
Max. Voltage | 600 Volt |
Color | Brown |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Gender | Male |
Contacts | Brass |
UL Listed | File E-13399; 1691, 508 - 35k A / 600V Short Circuit Current Rating |
Connection Type | Double Set Screw |
Contact Cat. No. | 18D22-C |
Cable Range | 2-2/0 AWG |
Max. Amperage | 300 Amp |
Strain Relief | Copper Wire |
Series | 18 Series |
Voltage Rating | 600 |
Specifications | 1-Pole |
Amperage Rating | 300 |
NEMA Rating | 3R |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- LEVITON Locking Plug (2611)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QA8CB)
- Leviton Mechanical Lugs