Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY MALE 16 SERIES PLUG CNTC
Mfr # 16D23-UC
Zoro # G4045938
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Width 11 in
- Height 7.2500 in
- Length 8.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D23-UC
- Zoro # G4045938
- UPC # 78477891339
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Height | 7.2500 in |
Length | 8.00 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Application | Industrial Applications |
Standard | UL |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Contact Only, Single Set Screw, 600 Volts, Rated Up To 400 Amps Continuous, Cable Range 2/0-4/0.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- Leviton Single Pole Devices