Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY MALE 16 SER REC EXT
Mfr # 16R31-XB
Zoro # G4084255
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Blue
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R31-XB
- Zoro # G4084255
- UPC # 78477939048
- Country of Origin Mexico
- Category Single Pole Devices
Details
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Blue |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Description
16 Series Single Pole Cam-Type Male Panel Receptacle, Taper Nose, 0.75" Extended Shoulder, 1.25" Threaded Stud, 600V, Max 400A, Cable Range - #2 - 4/0- Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Red, PVC Insulation (76843.38.03)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Leviton Single Pole Devices