Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Gn Male Panel Rec Ball Nose #1-0-4-0
Mfr # 18R23-UG
Zoro # G4075155
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Single Pole Device Style 90-Degree
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R23-UG
- Zoro # G4075155
- UPC # 78477719879
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Single Pole Device Style | 90-Degree |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Green |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF GREEN 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- LEDEX Solenoid (B22-502-M-36)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- Leviton Single Pole Devices