Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY GN MALE DETACH PLUG BALL NOSE #2-2-0
Mfr # 18D21-UG
Zoro # G5710818
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Max. Voltage 600 Volt
- Type Ball Nose Cam Type Detachable Male
- Housing Material TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D21-UG
- Zoro # G5710818
- UPC # 78477746707
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2 to 2/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Details
Max. Voltage | 600 Volt |
Type | Ball Nose Cam Type Detachable Male |
Housing Material | TPV |
Color | Green |
Contact Material | Solid Brass |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Max. Amperage | 300 Amp |
Standards and Certifications | UL/CSA |
Style Name | Detachable |
Cable Range | 2-2/0 AWG |
Connection Type | Single Set Screw |
Contact Cat. No. | 18D21-C |
Series | 18 |
Gender | Male |
Component | Complete |
Amperage Rating | 300 |
NEMA Rating | 3R |
Specifications | 1-Pole |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Single Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - White (HS369-S100-WHITE)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- ABB Replacement for ABB TGC (TGC ABB)
- Leviton Mechanical Lugs