Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Gn M Pnl Rec Stud 1.250" Tap Nose #2-4-0
Mfr # 16R23-2UG
Zoro # G4058897
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Color Green
- Cable Range 2 to 4/0 AWG
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-2UG
- Zoro # G4058897
- UPC # 78477717264
- Country of Origin Mexico
- Category Single Pole Devices
Details
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Green |
Cable Range | 2 to 4/0 AWG |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Description
16 Series Single Pole Cam Type Male Panel Receptacle, Taper Nose, 1.250" Threaded Stud, Green, 600 Volts, 400 Amps, Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Leviton Single Pole Devices