Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Gn Fem Detach Plug Ds Ball Nose #2-2/0
Mfr # 18D31-UG
Zoro # G3985503
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18
- NEMA Rating NEMA 3R
- Single Pole Device Style Detachable
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D31-UG
- Zoro # G3985503
- UPC # 78477719534
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Wire Size | 2 to 2/0 |
Dimensions | 1.72 in Dia x 6.77 in L |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 |
NEMA Rating | NEMA 3R |
Single Pole Device Style | Detachable |
Terminal Connection | Double Set Screw |
Cable Range | 2 to 2/0 AWG |
Color | Green |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | UL/CSA |
Current Rating | 300 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Contact Material | Brass |
Number of Poles | 1 |
Mounting Type | Threaded |
Amperage Rating | 300 A |
Housing Material | Santoprene TPV |
Description
18 Series Single Pole Cam Type Female Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - #2 To 2/0-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- Leviton Single Pole Devices