Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY GN F PNL REC TAP NOSE 3/4THRD STUD #8-2
Mfr # 15R22-1UG
Zoro # G5677568
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Width 7.25 in
- Type Cam Type Female While-in-Use
- Color Green
- Wire Size 8 to 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R22-1UG
- Zoro # G5677568
- UPC # 78477711873
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 |
Height | 4.3750 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Details
Type | Cam Type Female While-in-Use |
Color | Green |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Max. Voltage | 600 Volt |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
CSA | C22.2 No 1691 |
Cable Range | 8-2 AWG |
Connection Type | Threaded Stud |
Max. Amperage | 150 Amp |
UL | 1691 |
NEMA Rating | NEMA 3R |
Mounting Type | Panel |
Specifications | 3/4 in L Threaded Stud |
Series | 15 Series |
Voltage Rating | 600 |
Standard | UL-1691 |
Amperage Rating | 150 |
Description
Rhino-Hide 15 Series Female Panel Receptacle, Cam-Type, 3/4"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1K1210M7)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5031-0)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- Leviton Lugs & Split Bolts