Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Eb Male Panel Rec Ball Nose #1-0-4-0
Mfr # 18R23-UE
Zoro # G4061365
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Single Pole Device Style 90-Degree
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R23-UE
- Zoro # G4061365
- UPC # 78477719831
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Single Pole Device Style | 90-Degree |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Black |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF BLACK 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Bend Lever Swicth 135-175 PSI (LF10-4H-HP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- Leviton Single Pole Devices