Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Eb Fem Panel Rec Ball Nose 1-0-4-0
Mfr # 18R24-UE
Zoro # G4080448
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Black
- Male/Female Female
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R24-UE
- Zoro # G4080448
- UPC # 78477719787
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Black |
Male/Female | Female |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE FEMALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF BLACK 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- Leviton Single Pole Devices