Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Eb Fem Detach Plug Ds Ball Nose #2-2/0
Mfr # 18D31-UE
Zoro # G4068523
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18
- NEMA Rating NEMA 3R
- Single Pole Device Style Detachable
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D31-UE
- Zoro # G4068523
- UPC # 78477719480
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2 to 2/0 |
Dimensions | 1.72 in Dia x 6.77 in L |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 |
NEMA Rating | NEMA 3R |
Single Pole Device Style | Detachable |
Terminal Connection | Double Set Screw |
Color | Black |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Standards | UL/CSA |
Current Rating | 300 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Standard | UL 1691 |
Contact Material | Brass |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Amperage Rating | 300 |
Description
18 Series Single Pole Cam Type Female Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, Black. 600 Volts, Rated Up To 300 Amps Cable Range - #2 To 2/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- Leviton Single Pole Devices