Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Eb Fem Det Plug Tap Nose Crimped #8-4
Mfr # 15D24-UE
Zoro # G5688183
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D24-UE
- Zoro # G5688183
- UPC # 78477710623
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Wire Size | 8 to 4 |
Dimensions | 0.94 in Dia x 4.26 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | Black |
Cable Range | 8 to 4 AWG |
Voltage Rating | 12 to 24 |
Contact Material | Brass |
Standards | 1691 |
Housing Material | Santoprene TPV |
Current Rating | 140 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Mounting Type | Threaded |
Standard | UL 1691 |
Number of Poles | 1 |
Amperage Rating | 140 |
Description
Rhino-Hide 15 Series Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimp Tube, #8 - #4 AWG, 140 Amp Max, Type 3R "While-in-Use"=Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- ENM AC/DC Electric Motor Hour Meter, 5 Digit (MT101R)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- Leviton Single Pole Devices