Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY EB F PNL REC TAP NOSE 3/4THRD STUD #8-2
Mfr # 15R22-1UE
Zoro # G5712412
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Width 7.25 in
- Contact Material Brass
- Wire Size 8 to 2
- Max. Voltage 600 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R22-1UE
- Zoro # G5712412
- UPC # 78477711989
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 |
Height | 4.3750 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Details
Contact Material | Brass |
Max. Voltage | 600 Volt |
Color | Black |
Type | Cam Type Female While-in-Use |
Housing Material | Santroprene TPV |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
CSA | C22.2 No 1691 |
Cable Range | 8-2 AWG |
UL | 1691 |
Connection Type | Threaded Stud |
Max. Amperage | 150 Amp |
NEMA Rating | NEMA 3R |
Voltage Rating | 600 |
Amperage Rating | 150 |
Series | 15 Series |
Mounting Type | Panel |
Specifications | 3/4 in L Threaded Stud |
Standard | UL-1691 |
Description
Rhino-Hide 15 Series Female Panel Receptacle, Cam-Type, 3/4"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWW)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- Leviton Mechanical Lugs