Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-RJ45 10'
Mfr # D6721-10E
Zoro # G5688935
product price: $50.49
/ea
Sold in multiples of 10 for $504.90
$504.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 8P Modular Plug/Plug to Industrial Plug/Industrial Plug to RJ45 Plug
- Insulation Material Polybutylene Terephthalate
- Material Polybutylene Terephthalate (PBT)
- Length 10.00 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D6721-10E
- Zoro # G5688935
- UPC # 78477229927
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Length | 10.00 in |
Width | 12 in |
Size | 10 ft |
Conductor Size | IP 67 Rated, Made in Taiwan |
Cord Length | 10 ft |
Height | 1.38 in |
Details
Connector Type | 8P Modular Plug/Plug to Industrial Plug/Industrial Plug to RJ45 Plug |
Insulation Material | Polybutylene Terephthalate |
Material | Polybutylene Terephthalate (PBT) |
Type | Industrial Plug-to-RJ45 |
Color | Black |
Standard | TIA\TR 42.9;TIA\EIA-568-B.2-1 |
Conductor Type | Stranded Tinned |
Category Type | Cat 6 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Jacket Material | Thermoplastic Elastomer |
Temperature Rating | -40 to +65 °C |
Voltage Rating | -40 to 65 ° C |
Series | D6721 |
Application | Commercial |
Jacket Color | Black |
Description
DuraPort Industrial Patch Cord, industrial plug-to-RJ45, 10 foot length, Cat 6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- IDEAL Mechanical Conn, SetScrew, 10-18 AWG, PK100 (30-222)
- Leviton Mechanical Lugs