Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 7'
Mfr # D6720-7E
Zoro # G5668443
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate (PBT)
- Length 8.00 in
- Width 10 in
- Color Black
- Type Industrial Plug-to-Industrial Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D6720-7E
- Zoro # G5668443
- UPC # 78477229767
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 10 in |
Size | 7 ft |
Height | 1.38 in |
Details
Material | Polybutylene Terephthalate (PBT) |
Color | Black |
Type | Industrial Plug-to-Industrial Plug |
Application | Commercial and Industrial Applications |
Standard | TIA\TR 42.9;TIA\EIA-568-B.2-1 |
Temperature Rating | -40 to +65 °C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
DuraPort Industrial Patch Cord, industrial plug-to-industrial plug, 7 foot length, Cat 6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- Leviton Mechanical Lugs