Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 50'
Mfr # D6720-50E
Zoro # G5684272
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Industrial Plug to Industrial Plug/Industrial Plug to RJ45 Plug
- Insulation Material Polybutylene Terephthalate
- Length 11.3520 in
- Color Black
- Size 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D6720-50E
- Zoro # G5684272
- UPC # 78477398692
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Length | 11.3520 in |
Size | 50 ft |
Height | 11.2340 in |
Cord Length | 50 ft |
Details
Connector Type | Industrial Plug to Industrial Plug/Industrial Plug to RJ45 Plug |
Insulation Material | Polybutylene Terephthalate |
Color | Black |
Type | UTP |
Application | Commercial and Industrial Applications |
Conductor Type | Stranded Tinned |
Jacket Color | Black |
Series | D6720 |
Jacket Material | Thermoplastic Elastomer |
Category Type | Cat 6 |
Temperature Rating | -40 to 65 |
Description
Industrial Cat 6 Patch Cord, UTP, Industrial Plug-to-industrial Plug, Black (50 Feet)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- Leviton Mechanical Lugs