Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15'
Mfr # D6720-15E
Zoro # G5668644
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate (PBT)
- Length 10.00 in
- Width 12 in
- Type Industrial Plug-to-Industrial Plug
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D6720-15E
- Zoro # G5668644
- UPC # 78477229781
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Length | 10.00 in |
Width | 12 in |
Size | 15 ft |
Height | 1.38 in |
Details
Material | Polybutylene Terephthalate (PBT) |
Type | Industrial Plug-to-Industrial Plug |
Color | Black |
Application | Commercial and Industrial Applications |
Temperature Rating | -40 to +65 °C |
Standard | TIA\TR 42.9;TIA\EIA-568-B.2-1 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
DuraPort Industrial Patch Cord, industrial plug-to-industrial plug, 15 foot length, Cat 6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- Leviton Mechanical Lugs