Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY BU MALE PANEL REC BALL NOSE #1-0-4-0
Mfr # 18R23-UB
Zoro # G4062442
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Single Pole Device Style 90-Degree
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R23-UB
- Zoro # G4062442
- UPC # 78477719862
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Single Pole Device Style | 90-Degree |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Blue |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF BLUE 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V02S)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- Leviton Single Pole Devices