Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Bu Male Detach Plug Ball Nose #2/0-4/0
Mfr # 18D24-UB
Zoro # G3991146
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18 Series
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D24-UB
- Zoro # G3991146
- UPC # 78477719060
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Wire Size | 1/0 to 4/0 |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Blue |
Voltage Rating | 600 V |
Male/Female | Male |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Application | Commercial Applications |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Mounting Type | Threaded |
Amperage Rating | 400 A |
Description
18 Series Single Pole Cam Type Male Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- Leviton Single Pole Devices