Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Br Male Detach Plug Ball Nose #2/0-4/0
Mfr # 18D24-UH
Zoro # G3985257
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18 Series
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D24-UH
- Zoro # G3985257
- UPC # 78477719404
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 1/0 to 4/0 |
Dimensions | 1.72 in Dia x 6.16 in L |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 Series |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Brown |
Voltage Rating | 600 V |
Male/Female | Male |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Commercial Applications |
Number of Poles | 1 |
Housing Material | Santoprene TPV |
Mounting Type | Threaded |
Amperage Rating | 400 A |
Description
18 Series Single Pole Cam Type Male Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- Leviton Single Pole Devices