Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 23L-750Mc
Mfr # 23L23-R
Zoro # G4075076
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Crimped
- Color Red
- Cable Range 500 to 750MCM
- Material Santroprene TPV
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23L23-R
- Zoro # G4075076
- UPC # 78477998007
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14 in |
Height | 2.39 in |
Details
Terminal Connection | Crimped |
Color | Red |
Cable Range | 500 to 750MCM |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 690 Amp |
Application | Industrial Applications |
Description
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Male Connector, 500-750MCM, 690 Amp Max, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- SQUARE D Kit Neutral Lug (LK225AN)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- Leviton Single Pole Devices