Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 23L-750Fc
Mfr # 23L26-R
Zoro # G4077447
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose In-Line Latching
- Series 23 Series
- Terminal Connection Crimped
- Cable Range 500 to 750MCM
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 23L26-R
- Zoro # G4077447
- UPC # 78477998120
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 2.39 in |
Length | 9.00 in |
Width | 14 in |
Wire Size | 500 to 750 |
Dimensions | 8.08 in L x 2.49 in H |
Details
Type | 1-Pole Cam Type Taper Nose In-Line Latching |
Series | 23 Series |
Terminal Connection | Crimped |
Cable Range | 500 to 750MCM |
Color | Red |
Voltage Rating | 600 V |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | Industrial Applications |
Amperage Rating | 690 A |
Contact Material | Brass |
Conductor Range | 500-750 MCM |
Housing Material | Neoprene |
Number of Poles | 1 |
Description
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Female Connector, Crimped, 500-750MCM, 690 Amp Max, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- Leviton Single Pole Devices