Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-750Mc
Mfr # 22L23-R
Zoro # G4079294
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Crimped
- Cable Range 500 to 750MCM
- Color Red
- Material Santroprene TPV
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L23-R
- Zoro # G4079294
- UPC # 78477997772
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 2.50 in |
Width | 14 in |
Length | 9.00 in |
Details
Terminal Connection | Crimped |
Cable Range | 500 to 750MCM |
Color | Red |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 690 Amp |
Application | Industrial Applications |
Description
22 Series Ball Nose In-Line Latching Male Connector, Single Pole Cam-Type Contact & Insulator, Crimped, 690 Amp Max, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- Leviton Single Pole Devices