Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-750Mb
Mfr # 22L23-W
Zoro # G4077894
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Connection Crimped
- Color White
- Cable Range 500 to 750MCM
- Material Santroprene TPV
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 22L23-W
- Zoro # G4077894
- UPC # 78477997765
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 14 in |
Height | 2.50 in |
Length | 9.00 in |
Details
Terminal Connection | Crimped |
Color | White |
Cable Range | 500 to 750MCM |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 690 Amp |
Application | Industrial Applications |
Description
22 Series Ball Nose In-Line Latching Male Connector, Single Pole Cam-Type Contact & Insulator, Crimped, 690 Amp Max, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (150SV43A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- Leviton Single Pole Devices