Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-350Mb
Mfr # 22L21-W
Zoro # G4073213
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type In-Line Latching
- Series 22 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 22L21-W
- Zoro # G4073213
- UPC # 78477997703
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 14 in |
Length | 9.00 in |
Height | 8.1250 in |
Wire Size | 250 to 350 |
Dimensions | 7.81 in L x 2.45 in H |
Details
Type | 1-Pole Ball Nose Cam Type In-Line Latching |
Series | 22 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | White |
Cable Range | 250 to 350MCM |
Voltage Rating | 600 V |
Male/Female | Male |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | Industrial Applications |
Contact Material | Brass |
Conductor Range | 250-350 MCM |
Amperage Rating | 690 A |
Number of Poles | 1 |
Housing Material | Neoprene |
Description
22 SERIES SINGLE POLE CAM TYPE LATCHING PLUG BALL NOSE, CRIMP CONNECTION, 600 VOLTS, RATED UP TO 690 AMPERES CONTINUOUS CABLE RANGE - 250-350MCM. WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- MELTRIC 63-38072 INLET (63-38072)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- Leviton Single Pole Devices