Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-350Fb
Mfr # 22L24-W
Zoro # G4078506
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type In-Line Latching
- Series 22 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L24-W
- Zoro # G4078506
- UPC # 78477997826
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 2.50 in |
Width | 14 in |
Length | 9.00 in |
Dimensions | 9.38 in L x 2.45 in H |
Wire Size | 250 to 350 |
Details
Type | 1-Pole Ball Nose Cam Type In-Line Latching |
Series | 22 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | White |
Cable Range | 250 to 350MCM |
Voltage Rating | 600 V |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | Industrial Applications |
Conductor Range | 250-350 MCM |
Contact Material | Brass |
Number of Poles | 1 |
Amperage Rating | 690 A |
Housing Material | Neoprene |
Description
22 Series Ball Nose In-Line Latching Female Connector, Single Pole Cam-Type Contact and Insulator, Crimped, 250-350MCM, 690A, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- Leviton Single Pole Devices