Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-350Fa
Mfr # 22L24-E
Zoro # G4073965
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Connection Crimped
- Color Black
- Cable Range 250 to 350MCM
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L24-E
- Zoro # G4073965
- UPC # 78477997819
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 14 in |
Height | 2.50 in |
Length | 9.00 in |
Details
Terminal Connection | Crimped |
Color | Black |
Cable Range | 250 to 350MCM |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Application | Industrial Applications |
Description
22 Series Ball Nose In-Line Latching Female Connector, Single Pole Cam-Type Contact and Insulator, Crimped, 250-350MCM, 690A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Disconnect Pliers (37160)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240/480V AC (TB250N014F2)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO3D1)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- Leviton Single Pole Devices