Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22 Series Females Recep 15 Deg White
Mfr # 22R26-W
Zoro # G4080475
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Color White
- Cable Range 250 to 750MCM
- Male/Female Female
- Material Santroprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22R26-W
- Zoro # G4080475
- UPC # 78477153154
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 4.50 in |
Details
Terminal Connection | Threaded Stud |
Color | White |
Cable Range | 250 to 750MCM |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
22 Series Single Pole 15 Degree Cam-Type, Ball Nose In-Line Threaded Female Panel Receptacle, 250-750MCM, 690 Amp Max, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- Leviton Single Pole Devices