Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22 Series Female Recep 15 Deg Red
Mfr # 22R26-R
Zoro # G4081263
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Cable Range 250 to 750MCM
- Color Red
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 22R26-R
- Zoro # G4081263
- UPC # 78477153161
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 13 in |
Length | 6.00 in |
Height | 4.50 in |
Details
Terminal Connection | Threaded Stud |
Cable Range | 250 to 750MCM |
Color | Red |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
22 Series Single Pole 15 Degree Cam-Type, Ball Nose In-Line Threaded Female Panel Receptacle, 250-750MCM, 690 Amp Max, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- POWER FIRST 100 ft. Extension Cord 14/3 Gauge OR/BK (52NY17)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- Leviton Single Pole Devices