Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 20A STAGE PIN CONN COVER BLANK YELLOW
Mfr # 20CV-Y
Zoro # G5730594
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 5.8750 in
- Type Stage Pin Connector Cover
- Color Yellow
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 20CV-Y
- Zoro # G5730594
- UPC # 78477504604
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Length | 5.8750 in |
Height | 4.2500 in |
Details
Material | Polycarbonate |
Type | Stage Pin Connector Cover |
Color | Yellow |
Application | Commercial Applications |
Number of Poles | 1 |
Description
20A Stage Pin Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- Leviton Mechanical Lugs