Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 20A STAGE PIN CONN COVER BLANK RED
Mfr # 20CV-R
Zoro # G5730743
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 5.8750 in
- Color Red
- Type Stage Pin Connector Cover
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 20CV-R
- Zoro # G5730743
- UPC # 78477504048
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Length | 5.8750 in |
Height | 4.2500 in |
Details
Material | Polycarbonate |
Color | Red |
Type | Stage Pin Connector Cover |
Application | Commercial Applications |
Suitable For Use With | Stage Pin Connector |
Number of Poles | 1 |
Specifications | 1-Pole, 20 A |
Description
20A Stage Pin Cover, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC814)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- Leviton Lugs & Split Bolts