Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 20A STAGE PIN CONN COVER BLANK ORANGE
Mfr # 20CV-O
Zoro # G5730795
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 5.8750 in
- Type Stage Pin Connector Cover
- Color Orange
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 20CV-O
- Zoro # G5730795
- UPC # 78477504598
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Length | 5.8750 in |
Height | 4.2500 in |
Details
Material | Polycarbonate |
Type | Stage Pin Connector Cover |
Color | Orange |
Application | Commercial Applications |
Specifications | 1-Pole, 20 A |
Suitable For Use With | Stage Pin Connector |
Number of Poles | 1 |
Description
20A Stage Pin Cover, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361URK)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- POLARIS Multitap Connector, 5/16 in Hex, Black (IPL350-3)
- Leviton Lugs & Split Bolts