Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 20A STAGE PIN CONN COVER BLANK BLUE
Mfr # 20CV-B
Zoro # G5708212
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 5.8750 in
- Color Blue
- Type Stage Pin Connector Cover
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 20CV-B
- Zoro # G5708212
- UPC # 78477504581
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Length | 5.8750 in |
Height | 4.2500 in |
Details
Material | Polycarbonate |
Color | Blue |
Type | Stage Pin Connector Cover |
Application | Commercial Applications |
Suitable For Use With | Stage Pin Connector |
Number of Poles | 1 |
Specifications | 1-Pole, 20 A |
Description
20A Stage Pin Cover, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- Leviton Lugs & Split Bolts