Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Fml Recp 90 Deg 2 0-4 0 Yellow
Mfr # 18R24-UY
Zoro # G3985354
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Ball Nose Cam Type Female
- Series 18 Series
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R24-UY
- Zoro # G3985354
- UPC # 78477721315
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11.00 in |
Wire Size | 2 to 4/0 |
Dimensions | 2.28 in L x 4.04 in W |
Details
Type | 90 deg Ball Nose Cam Type Female |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Yellow |
Voltage Rating | 600 |
Male/Female | Female |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Amperage Rating | 400 |
Mounting Type | Panel |
Housing Material | Santoprene TPV |
Description
18 Series Single Pole Cam Type Female Panel Receptacle Ball Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- Leviton Single Pole Devices