Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Fml Recep 90 Deg Blue
Mfr # 18R22-UB
Zoro # G4075347
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Blue
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R22-UB
- Zoro # G4075347
- UPC # 78477719718
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 7.2500 in |
Length | 5.50 in |
Details
Type | Cam-Type |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Blue |
Male/Female | Female |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial/Outdoor Applications |
Description
18 Series Single Pole Male Panel Receptacle, Cam Type, Ball Nose, Threaded Stud, 600 Volts, 400 Amperes, Cable Range - #2 To 4/0-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- Leviton Single Pole Devices