Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Fml Recep 90 Deg Black
Mfr # 18R22-UE
Zoro # G4071996
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Ball Nose Cam Type Female
- Series 18 Series
- NEMA Rating NEMA 3R
- Color Black
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18R22-UE
- Zoro # G4071996
- UPC # 78477719671
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.50 in |
Width | 10 in |
Dimensions | 2.28 in H x 2.28 in W |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Ball Nose Cam Type Female |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Color | Black |
Voltage Rating | 600 |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Temperature Rating | 86 |
Specifications | 3/4 in L Threaded Stud |
Contact Material | Brass |
Mounting Type | Panel |
Housing Material | Santroprene TPV |
Amperage Rating | 400 |
Connection Type | Threaded Stud |
Description
18 Series Single Pole Cam Type Female Panel Receptacle, Ball Nose, Threaded Stud 0.750", Black, 600 Volts, Rated Up To 400 Amps, Cable Range - #2 To 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- GROTE Breaker, Std Blade Fuse, Type III, 25A (82-2358)
- GARDNER BENDER 12" L Heavy Duty Cable Tie PK 100 (46-412)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Leviton Single Pole Devices