Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Orange
Mfr # 18D33-UO
Zoro # G4051303
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18 Series
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D33-UO
- Zoro # G4051303
- UPC # 78477719619
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 11 in |
Length | 8.00 in |
Wire Size | 2/0 to 4/0 |
Dimensions | 1.72 in Dia x 6.77 in L |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Orange |
Voltage Rating | 600 |
Male/Female | Female |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Amperage Rating | 400 |
Description
18 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw, Ball Nose, Double Set Screw, Orange, 600 Volts, 400 Amps, Cable Range - 2/0 To 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- Leviton Single Pole Devices