Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black
Mfr # 18D33-UE
Zoro # G3982798
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18 Series
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D33-UE
- Zoro # G3982798
- UPC # 78477719510
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Dimensions | 1.72 in Dia x 6.77 in L |
Wire Size | 1/0 to 4/0 |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Black |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Commercial Applications |
Amperage Rating | 400 A |
Number of Poles | 1 |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Description
18 Series Single Pole Cam Type Female Detachable Plug Thermo-Plastic Screw, Ball Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- Leviton Single Pole Devices