Leviton

ELECTRICAL CONNECTOR ASSEMBLY 18 SERIES 3 FER MFFF


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 9.2500 in
  • Height 7.2500 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9.2500 in
Height 7.2500 in

Description

18 Series Pole Cam Type Multi-Way Connector, Ball Nose, Male-Female-Female-Female, Green, 600 Volts, Rated Up To 400 Amp, UL-1691

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.