Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16/18 Strn Relf Wire
Mfr # A0003
Zoro # G5667908
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Wire
- Series 16/18
- Material Brass
- Length 5.00 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A0003
- Zoro # G5667908
- UPC # 78477000762
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 0.38 in |
Details
Type | Strain Relief Wire |
Series | 16/18 |
Material | Brass |
Application | Commercial, Industrial |
Number of Poles | 1 |
Suitable For Use With | 16 to 18 Series 1-Pole ECT Cam-Type Connector |
Specifications | 1-Pole |
Description
Strain Relief Wire, for 16-18 Series, Commercial Grade, ECT Cam-Type, 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Black (6391102)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- Leviton Single Pole Devices