Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS REC TPR 0.75IN SHLD 600V 400A YLW
Mfr # 16R32-XY
Zoro # G4077745
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam-Type Taper Nose
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Yellow
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R32-XY
- Zoro # G4077745
- UPC # 78477939239
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Height | 7.2500 in |
Width | 10.00 in |
Dimensions | 2.28 in H x 2.28 in W |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Cam-Type Taper Nose |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Yellow |
Voltage Rating | 600 |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Specifications | 1-Conductor |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Amperage Rating | 400 |
Connection Type | 1-1/4 in Female Threaded Stud |
Standard | UL:Â 1691 |
Number of Poles | 1 |
Mounting Type | Panel |
Number of Conductors | 1 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, Yellow, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- Leviton Single Pole Devices