Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS REC TPR 0.75IN SHLD 600V 400A WHT
Mfr # 16R32-XW
Zoro # G4075365
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Receptacle
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R32-XW
- Zoro # G4075365
- UPC # 78477939154
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 10.00 in |
Length | 5.50 in |
Details
Type | Panel Receptacle |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | White |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Mounting | Panel |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Number of Conductors | 1 |
Standard | UL:Â 1691 |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, White, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA2S)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- Leviton Single Pole Devices