Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS REC TPR 0.75IN SHLD 600V 400A ORG
Mfr # 16R32-XO
Zoro # G4050402
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam-Type Taper Nose
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Orange
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R32-XO
- Zoro # G4050402
- UPC # 78477939253
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10.00 in |
Height | 7.2500 in |
Length | 5.50 in |
Dimensions | 2.28 in H x 2.28 in W |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Cam-Type Taper Nose |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Orange |
Voltage Rating | 600 |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Specifications | 1-Conductor |
Mounting Type | Panel |
Connection Type | 1-1/4 in Female Threaded Stud |
Standard | UL:Â 1691 |
Number of Poles | 1 |
Number of Conductors | 1 |
Amperage Rating | 400 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, Orange, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- Leviton Single Pole Devices