Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS REC TPR 0.75IN SHLD 600V 400A GRN
Mfr # 16R32-XG
Zoro # G4051985
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Receptacle
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R32-XG
- Zoro # G4051985
- UPC # 78477939222
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Height | 7.2500 in |
Details
Type | Panel Receptacle |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Green |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Mounting | Panel |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Number of Poles | 1 |
Number of Conductors | 1 |
Standard | UL:Â 1691 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, Green, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- CYBERPOWER 15A Pdu Rm 1U 1800J Surge (CPS1215RMS)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- Leviton Single Pole Devices